- Unmounted, Angular Contact Bearing
- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Ring Type | One-Piece Inner and Outer Rings |
| Series | 7200 |
| Static Load Rating [Max] | 8,540.00 lbf |
| Rolling Element | Ball |
| Enclosure | Open |
| I.D. | 2.17 in, 55 mm |
| Cage Material | Bearing Steel |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Preload Level | Normal Axial Clearance |
| Basic Dynamic Load Rating | 11015.638 lbf, 49 kN |
| Outer Ring Width | 0.83 in, 21 mm |
| Contact Angle | 40 Degree |
| Material | Bearing Steel |
| No. of Rows | Single |
| No. of Bearings | 1 |
| Precision | Standard |
| Inner Ring Width | 0.83 in, 21 mm |
| Origin | Single Row Angular Contact |
| Row Type | 1 |
| Flush Ground | No |
| Dynamic Load Rating | 11,000.00 lbf |
| Width | 0.83 in, 21 mm |
| Cage | Sheet Metal |
| Reference Speed | 7500 rpm |
| Seal Material | None |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Lubricant | Oil Preservative |
| Element Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Type | Angular Contact |
| Bearing Class | Class 6 / P6 |
| Locking Device | No Locking Device |
| Duplex Type | Single |
| Static Load Rating | 8992.358 lbf, 40 kN |
| Cage Type | Metal |
| Capacity | High Capacity |
| icNumber | 7695855 |
| O.D. | 3.94 in, 100 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Bearing Type | Unmounted, Angular Contact |
| Limiting Speed | 8000 rpm |
| Ball Material | Steel |
| Bearing Design | Universal Mounting |
| Snap Ring | No Snap Ring |
| Weight | 1.407 LB |
| EAN or UPC | 7316576649981 |
| NSN Number | 3110-00-158-8305 |

