description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Contact Angle | 40 Degree |
| Precision | Standard |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Precision Rating | ABEC 3 |
| Row Type | 1 |
| Duplex Type | Single |
| Series | 7200 |
| No. of Bearings | 1 |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| O.D. | 3.94 in, 100 mm |
| Capacity | High Capacity |
| Element Material | Bearing Steel |
| Rows of Balls | Single |
| Bearing Class | Class 6 / P6 |
| Bearing Design | Universal Mounting |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 0.83 in, 21 mm |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Inner Ring Width | 0.83 in, 21 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Preload Level | Medium |
| Cage | Sheet Metal |
| Cage Type | Metal |
| Bearing Type | Unmounted, Angular Contact |
| Flush Ground | No |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Width | 0.83 in, 21 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| icNumber | 7695855 |
| I.D. | 2.17 in, 55 mm |
| Weight | 1.407 LB |
| EAN or UPC | 7316576649974 |

