1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 146 items
Dixon Valve & Coupling
  • Prop 65
PPN88 | Polypropylene Tuff-Lite® 1 in Hose Shank x Male NPT Insert
Item #101710542
  • 1 in Thread Size
  • Polypropylene Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
PPN56 | Polypropylene Tuff-Lite® 3/4 in Hose Shank x Male NPT Insert
Item #101916539
  • 3/4 in Thread Size
  • Polypropylene Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
PPN44 | Polypropylene Tuff-Lite® 1/2 in Hose Shank x Male NPT Insert
Item #101928708
  • 1/2 in Thread Size
  • Polypropylene Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
90PPA200 | Elbow Adapter
Item #101896528
  • 2" Polypropylene 90 Elbow x
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
62275 | Schedule 80 Threaded Polypropylene Reducer Bushing
Item #101919835
  • Reducer Bushing
  • 1" NPT(m) x 1/2" NPT(f) End Size
  • Polypropylene
  • 150 psi Working Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
90PPC150 | 103529232
Item #103529232
  • 1-1/2" Polypropylene 90 Elbow x
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
THN25 | Nylon 2 in Hose Shank x Male NPT Insert
Item #101882722
  • 2 in Thread Size
  • Nylon Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
PYLS20050 | 118903356
Item #118903356
  • 2" Fem NPT Polypro Y-Line Strainer 50 Mesh
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24PV-G600 | 105338960
Item #105338960
  • 6" PIPE SIZE hanger w/sleeve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
60549 | Schedule 80 Threaded Polypropylene Reducer Nipple
Item #101932163
  • Reducer Nipple
  • 2" NPT(m) x 1 1/2" NPT(f) End Size
  • Polypropylene
  • 150 psi Work Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24PV-G100 | 105340067
Item #105340067
  • 1" PIPE SIZE hanger w/sleeve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24PS-G600 | 111390639
Item #111390639
  • 6" Hang w/Sleeve-304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
PTLS10040 | 101720165
Item #101720165
  • 1" POLY "T" LINE STRAINER 984
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
PPN43 | Polypropylene Tuff-Lite® 3/8 in Hose Shank x Male NPT Insert
Item #101917766
  • 3/8 in Thread Size
  • Polypropylene Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
62281 | Schedule 80 Threaded Polypropylene Reducer Bushing
Item #101953002
  • Reducer Bushing
  • 1 1/2" NPT(m) x 1 1/4" NPT(f) End Size
  • Polypropylene
  • 150 psi Working Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24PS-G300 | 106466981
Item #106466981
  • 3" T/Hang W/Sleeve-304
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
PPN64 | Polypropylene Tuff-Lite® 1/2 in Hose Shank x Male NPT Insert
Item #102038867
  • 1/2 in Thread Size
  • Polypropylene Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24PV-G300 | 111286973
Item #111286973
  • 3" Pipe Size Hanger w/Sleeve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
B24PV-G150 | 111330841
Item #111330841
  • 1.5" PIPE SIZE hanger w/sleeve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
90PPD150 | 103529233
Item #103529233
  • 1-1/2" Polypropylene 90 Elbow x
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 146 items