Showing 1 - 10 of 10 items
Dixon Valve & Coupling
ATCF40-90 | 117103600
Item #117103600
  • 4" 90° Tank Car Elbow w/4" TTMA Flange x 5" Tank Car Nut
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
TCT40 | Railroad Tank Car Connection Style T Iron Male NPT Elbow
Item #103566979
  • 110 degrees Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RTCT30 | 102297577
Item #102297577
  • 5" 316SS Railroad Tank Car x
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ATCT40 | 101882011
Item #101882011
  • ALUM RR TANK CAR NUT X 4"ELBOW 123
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RTCA30 | Railroad Tank Car Connection x 20° Cam & Groove Adapter
Item #101931749
  • 316 Stainless Steel Railroad Tank Car Conection
  • Size 3"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ATCT30 | 101880424
Item #101880424
  • 5" Alum Railroad Tank Car x
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RTCA40 | Railroad Tank Car Connection x 20° Cam & Groove Adapter
Item #103610974
  • 316 Stainless Steel Railroad Tank Car Conection
  • Size 4"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
TCT30 | Railroad Tank Car Connection Style T Iron Male NPT Elbow
Item #103562989
  • 120 degrees Angle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ATCF40 | 102413742
Item #102413742
  • 4" TTMA Flange x 5" Tank Car
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
RTCT40 | 103612698
Item #103612698
  • 5" 316SS Railroad Tank Car x
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 10 of 10 items