1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 91 items
Show all
Milwaukee Tool
2237-20 | Clamp Meter
Item #111942596
  • CLAMP METER
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-87-5 | 80 Series V Industrial Multimeter
Item #101943401
  • 1000 AC/DC Voltage Range
  • True-rms Measurements
  • Analog/Digital Multimeter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-117 | True-RMS Digital Multimeter
Item #101763280
  • 600 V
  • True-rms
  • Backlight
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-114 | 102181323
Item #102181323
  • 600 V Max
  • 6000 Count Digital Display
  • 33 Segment Bar Graph
  • Automatic AC/DC Volt Selection
  • Multimeter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-115 | 101761399
Item #101761399
  • 600 V
  • AC/DC
  • True-rms
  • Multimeter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-1587 FC | Insulation Multimeter
Item #112084932
  • 50 to 1000 Volt Insulation Test
  • 0.01 MegaOhm to 2 GigaOhm Insulation Test
  • Insulation Multimeter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE- 381 | 116917008
Item #116917008
  • Clamp Meter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-175 ESFP | 101762855
Item #101762855
  • True-rms
  • 0.15% + 2 DC Volts Accuracy
  • 0.9% + 1 Ohms Accuracy
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-177 ESFP | 101763281
Item #101763281
  • True-rms
  • 0.09% + 2 DC Volts Accuracy
  • 0.9% + 1 Ohms Accuracy
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE- 323 | 116917011
Item #116917011
  • Clamp Meter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-87-5/E2 KIT | 87V/E Industrial Electrician Combo Kit
Item #101965074
  • 1000 AC/DC Voltage Range
  • True-rms Measurements
  • Analog/Digital Multimeter w/Silicone Test Leads and Alligator Clips
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
80PK-8 | 102198448
Item #102198448
  • Pipe Clamp Thermocouple
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-789 | 780 Series ProcessMeter™
Item #101851633
  • 1,000 V AC/DC
  • 1 A
  • True-RMS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-34 | Temperature Probe
Item #118261890
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2220-20 | Electrical Combo Kit
Item #111942592
  • 600 V
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
2205-20NST | Fork Meter
Item #111942582
  • FORK METER NIST
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-30 | Temperature Probe
Item #101170471
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-36 | Temperature Probe
Item #101170478
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-40 | Temperature Probe
Item #101170482
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-43 | Temperature Probe
Item #110490601
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 91 items
Show all