1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 147 items
Dixon Valve & Coupling
  • Prop 65
2015-DA-AL | Type DA Jump Size Coupling
Item #101894293
  • Aluminum Coupler to Adapter
  • Size 2" x 1 1/2"
  • 250.0 psi Max Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
RDA-A4030 | 101841282
Item #101841282
  • ALUM REDUCER 4"CPLR X 3"ADPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3040-DA-AL | Cam & Groove Type DA Jump Size Coupler
Item #101894295
  • 3" Coupler
  • 4" Adapter
  • Aluminum Material
  • Nitrile Rubber Seal
  • 100 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
3020DAT75SS | 104219834
Item #104219834
  • 3" 316SS Reducer Coupler x
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
RDA-A3020 | 102032929
Item #102032929
  • ALUM REDUCER 3INCPLR X 2INADPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
6040-DA-MI | 103532948
Item #103532948
  • 6" Unplated Malleable Iron
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
300DAT38SS | 112560543
Item #112560543
  • 3" 316SS COUPLER X ADAPTER- 3/8 NPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ADA2520 | Boss-Lock Cam & Groove Reducing Coupler x Adapter
Item #101505197
  • Reducer Coupling
  • Size 2 1/2" x 2"
  • Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
1520-DA-SS | Cam & Groove Reducing Coupler x Adapter
Item #101916393
  • 316 Stainless Steel Coupler to Adapter
  • Size 1 1/2" x 2"
  • 250.0 psi Max Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ADA2030 | Boss-Lock Cam & Groove Reducing Coupler x Adapter
Item #103584390
  • Reducer Coupling
  • Size 2" x 3"
  • Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ADA3020 | Boss-Lock Cam & Groove Reducing Coupler x Adapter
Item #101917923
  • Reducer Coupling
  • Size 3" x 2"
  • Aluminum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
5030-DA-SS | Cam & Groove Reducing Coupler x Adapter
Item #103725990
  • 316 Stainless Steel Coupler to Adapter
  • Size 5" x 3"
  • 75.0 psi Max Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
RDA-B2030 | 103786744
Item #103786744
  • BRASS REDUCER 2INCPLR X 3INADPT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
6000-SSA | 103584381
Item #103584381
  • 4" Alum Top Seal Drop Elbow
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
300DAT25SS | 116119871
Item #116119871
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
RDA2010EZ | 116337204
Item #116337204
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
1510DAAL | 101896108
Item #101896108
  • 1-1/2" Alum Reducer Coupler x
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
G4030-DA-SS | 114472118
Item #114472118
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
5040-DA-AL | Cam & Groove Type DA Jump Size Coupler
Item #101918407
  • 5" Coupler
  • 4" Adapter
  • Aluminum Material
  • Nitrile Rubber Seal
  • 75 psi Max. Operating Pressure
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
4030-DA-BR | 101916003
Item #101916003
  • 4" Brass Reducer Coupler x 3"
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 147 items