1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 656 items
Heim Bearings
SFLE1045 | Stainless Steel, Hardened Left-Handed 0.394 in ID Female Rod End
Item #102244234
  • 10 mm Inner Diameter
  • Stainless Steel, Hardened Housing Material
  • Left-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
SFG20 | Carbon Steel Right-Handed 1 in ID Female Rod End
Item #101772401
  • 20 mm Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
HML10 | Carbon Steel 0.625 in ID Left-Handed Male Rod End
Item #102036761
  • 0.625 in Inner Diameter
  • Carbon Steel Housing Material
  • Left-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
SMLG840 | Carbon Steel 8 mm ID Left-Handed Male Rod End
Item #101802871
  • 8 mm Inner Diameter
  • Carbon Steel Housing Material
  • Left-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
HF6G | Carbon Steel Right-Handed 0.375 in ID Female Rod End
Item #101992058
  • 0.375 in Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
HM4G | Carbon Steel 0.25 in ID Right-Handed Male Rod End
Item #101991749
  • 0.25 in Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
HF8 | Carbon Steel Right-Handed 0.5 in ID Female Rod End
Item #101995091
  • 0.5 in Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
HF6 | Carbon Steel Right-Handed 0.375 in ID Female Rod End
Item #101992943
  • 0.375 in Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
LHSSVV12S159 | 102036742
Item #102036742
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
HFL12 | Carbon Steel Left-Handed 0.75 in ID Female Rod End
Item #101997487
  • 0.75 in Inner Diameter
  • Carbon Steel Housing Material
  • Left-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
HF5G | Carbon Steel Right-Handed 0.313 in ID Female Rod End
Item #101992059
  • 0.313 in Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
HF4 | Carbon Steel Right-Handed 0.25 in ID Female Rod End
Item #101994709
  • 0.25 in Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
LHSS16 | LHSS Series Two-Piece Precision Spherical Bearing
Item #101992094
  • 1" ID x 1 3/4" OD x 1" Inner Ring Width
  • 0.797" Outer Ring Width
  • Unsealed Spherical Plain Bearing
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
HF3Y | Carbon Steel Right-Handed 0.19 in ID Female Rod End
Item #102105055
  • 0.19 in Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
SM3 | Carbon Steel 3 mm ID Right-Handed Male Rod End
Item #102244240
  • 3 mm Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
SFG2045 | Carbon Steel Right-Handed 1 in ID Female Rod End
Item #102034549
  • 20 mm Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
SFG8 | Carbon Steel Right-Handed 8 mm ID Female Rod End
Item #101997188
  • 8 mm Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
CFHDL4 | Carbon Steel Left-Handed 0.25 in ID Female Rod End
Item #102323410
  • 0.25 in Inner Diameter
  • Carbon Steel Housing Material
  • Left-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
SMLG8 | Carbon Steel 8 mm ID Left-Handed Male Rod End
Item #102323388
  • 8 mm Inner Diameter
  • Carbon Steel Housing Material
  • Left-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Heim Bearings
F3CR | Carbon Steel Right-Handed 0.19 in ID Female Rod End
Item #102286358
  • 0.19 in Inner Diameter
  • Carbon Steel Housing Material
  • Right-Handed Thread Direction
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 656 items