1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 69 items
Show all
Dixon Valve & Coupling
  • Prop 65
BGV50 | 102137918
Item #102137918
  • 1/2" FNPT BRASS GATE VALVE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BGV100 | Brass Gate Valves (Female NPT)
Item #101938574
  • Brass Gate Valve
  • 1" Female NPT
  • 200 PSI WOG
  • Iron Handwheel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
DBGV75 | 102843132
Item #102843132
  • 3/4" Domestic Brass Gate Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WDGV251F | 101987530
Item #101987530
  • 2-1/2" FNPT X 2-1/2" MNH NON-RISING
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
WDGV250F | 101894799
Item #101894799
  • 2 1/2 FNPT X 2 1/2 MNST GATE V 864
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
D75 | 101894120
Item #101894120
  • 2" MNPT Iron Molasses Drum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
FSGV550F | 110878989
Item #110878989
  • 5" STORZ X 5" FNST SWIVEL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AHGV250F-I | 102413745
Item #102413745
  • 2 1/2" NST X 2 1/2" NST ALUMINUM
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
SSGV200 | 103945361
Item #103945361
  • 2" FNPT 316SS Gate Valve
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
WDGV250NYFD | 110879660
Item #110879660
  • 2.5" FNPT X 2.5" MNYFD UL GATE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
HGVW250-W | 102089316
Item #102089316
  • RED REPLACEMENT HANDWHEEL FOR
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
SGV540 | 110879583
Item #110879583
  • 5"STZ X 4"STZ GATE VLV
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
FSGV450F | 110878985
Item #110878985
  • 4"STZ X 5"FNH SWIVEL AL GATE VLV
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
SGV450 | 110879582
Item #110879582
  • 4"STZX5"STZ GATE VLV
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
FSGV560F | 110878990
Item #110878990
  • 5" STORZ X 6" FNST SWIVEL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
AHGV250F-H | 104199705
Item #104199705
  • 2-1/2" Alum Replacement Wheel
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
AHGV250F | 103315083
Item #103315083
  • 2-1/2" FNST x 2-1/2" MNST Alum
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
FSGV545F | 110878988
Item #110878988
  • 5" STORZ X 4.5" FNST SWIVEL
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
HGV-KNOB | 110879195
Item #110879195
  • KNOB FOR 2-1/2" NORTHLINE HYDRANT
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
D75SC | 103315051
Item #103315051
  • 2" Gray Iron Self-Closing Gate
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 69 items
Show all