1. 1
  2. 2
Showing 1 - 20 of 38 items
Show all
Fluke Corp.
TL220 | 101864676
Item #101864676
  • Includes One Pair of AC220, TP220, & TL222
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
TL224 | 101871002
Item #101871002
  • DMM Test Leads
  • 1.5 m Length
  • Straight & Right Angle Ends
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
TL75 | Hard Point™ Test Lead Set
Item #102199510
  • PVC-Insulated Probes
  • CAT II 1000 V, 10 A Rated
  • 48 in Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
TL175 | TL175 TwistGuard™ Test Lead
Item #102232566
  • Test Leads
  • Full Insulated
  • Hard Alloy Tip Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
49-77-1003 | Test Lead
Item #111944379
  • ELECTRICAL TEST LEADS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
49-77-2002 | Thermocouple
Item #111944383
  • THERMOCOUPLE-K TYPE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
49-77-1005 | 111944381
Item #111944381
  • ELECTRICAL ALLEGATOR CLIPS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Milwaukee Tool
49-77-1001 | Test Lead Set
Item #111944378
  • ELECTRICAL TEST LEAD SET
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
2249-C-72 | Test Lead
Item #103392883
  • Test Lead
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
TL960 | 102346237
Item #102346237
  • Test Lead
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
AC120 | 102196260
Item #102196260
  • Set of 3 (Red, Grey, Black) Insulated Probe Tip Alligator Clips. Designed for Use With STL120 & TL75 Test Leads. Accepts Standard 2mm Probe Tips.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
6883 | 102323030
Item #102323030
  • Nylon Insulation
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
TP2 | Slim-Reach™ Test Probe
Item #102158279
  • TP2 Has 2mm Diameter Tip for Electronics Work. Also Compatible With AC70A Alligator Clips.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
6341 | 103442313
Item #103442313
  • Test Lead
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
TP74 | 102700329
Item #102700329
  • Test Probes
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
TL28A | 102195241
Item #102195241
  • Silicone Insulated Leads With Solid, Spring-Loaded Copper Crocodile Style Tips. Wide .5IN Jaw Opening & Serrated Teeth. Large Piercing Needle.
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
I400 | 102021582
Item #102021582
  • CAT IV 600 V, CAT III, 1000 V Safety Rating
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
TL221 | 101864675
Item #101864675
  • 1.5 m Length
  • Straight Ends
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
TL223 | 101864180
Item #101864180
  • Includes One Pair of AC220, TP1, & TL224
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
AC280 | 101868506
Item #101868506
  • .25" Opening at Front
  • .08" Opening at Base
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 38 items
Show all