Showing 1 - 11 of 11 items
Fluke Corp.
FLUKE-376 FC | AC/DC Clamp On Meter
Item #112084936
  • AC/DC Clamp On Meter
  • True RMS
  • 1000V AC/DC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLUKE-375 FC | AC/DC Clamp On Meter
Item #112084937
  • AC/DC Clamp on Meter
  • True RMS
  • 600 V AC/DC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
I1010 | 102158030
Item #102158030
  • AC/DC Current Clamp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLK-A3000FC | A3000 FC Wireless AC Current Clamp Module
Item #111024250
  • AC Current Clamp Module
  • .5 A - 400 A Amp Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
I1000S | 102182450
Item #102182450
  • 600 V
  • AC Current Clamp
  • For Max 54 mm Diameter Conductor
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
80I-110S | 102219843
Item #102219843
  • AC/DC Current Clamp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
I200 | 102182464
Item #102182464
  • AC Current Clamp w/ Shrouded Dual Banana Plugs
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
I200S | 102182465
Item #102182465
  • AC Current Clamp w/2 Meter to BNC Termination
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
I3000S | 102159352
Item #102159352
  • 1 - 3,000 A Current Range
  • 10 - 100 Hz
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
I410 | 102137762
Item #102137762
  • AC/DC Current Clamp
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
FLK-A3001FC | A3001 FC Wireless iFlex® AC Current Module
Item #111024522
  • AC Current Module
  • .5 A to 2500 A AC Amp Range
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 11 of 11 items