1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 80 items
Show all
Dixon Valve & Coupling
  • Prop 65
ACL2 | Carbon Steel 1 1/4 in to 4 in Lanyard
Item #101856713
  • Carbon Steel Material
  • 1 1/4 in to 4 in Coupler Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
G34HRP | 101639146
Item #101639146
  • 3", 4" & 5" Forged Brass Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
200-HRP-SP | 101893133
Item #101893133
  • 1-1/4" THRU 2-1/2" 316SS SINTERED
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
300-HRP-SP | 101726257
Item #101726257
  • 3" thru 5" 316SS Sintered
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
300-HRP-BR | 101777486
Item #101777486
  • 3" thru 5" Brass Handle Ass'y
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
SCSS-600 | 102501238
Item #102501238
  • ST-STL SAFETY CLIPS 6IN
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
ACL4 | Carbon Steel 3/4 in to 1 in Lanyard
Item #103163493
  • Carbon Steel Material
  • 3/4 in to 1 in Coupler Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
G600HRP | 101641796
Item #101641796
  • 6" & 8" Forged Brass Handle, Ring &
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
G100HRP | 101635716
Item #101635716
  • 1" HANDLR, RING & PIN 81
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
300-HR325P-SI | 101728394
Item #101728394
  • SI HANDLE W/RING 325-P
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
G75HRPSS | 105165335
Item #105165335
  • 3/4" Investment SS Handle, Ring &
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BHSC34 | 101894274
Item #101894274
  • 3" and 4" Brass Handle Ass'y
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
HA ST-STL200 | 103802060
Item #103802060
  • SMALL ST-STEEL HNDLE PIN/RINGS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
HA ST-STL300 | 102030949
Item #102030949
  • LARGE ST-STEEL HNDLE PIN/RINGS
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BLCA152CS | 103951866
Item #103951866
  • Carbon Steel Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
IHSC34 | 103530784
Item #103530784
  • 3" and 4" Plated Iron Handle
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
BHSC152 | 101893735
Item #101893735
  • 2" HANDLE ASSY W/ 200PRSCCS 64
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
G100HRPSS | 101639145
Item #101639145
  • 1"SS ARM ASSEMBLEY 81
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Kuriyama of America, Inc.
HA BRASS100 | 102501115
Item #102501115
  • HA BRASS100 HNDLE PIN RING PAC
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
  • Prop 65
CH-SS-6 | with S-Hook Stainless Steel 6 in Jack Chain with S-Hook
Item #101916348
  • Stainless Steel Material
  • 6 in Size
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
Showing 1 - 20 of 80 items
Show all