Showing 1 - 16 of 16 items
Bayco/Nightstick
  • Drop Ship Only
XPP-5422G | Intrinsically Safe Permissible Dual-Lightâ„¢ Flashlight
Item #102144764
  • Flashlight
  • 120 Lumen
  • 2AA
  • Built in FloodLight
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
  • Drop Ship Only
SL-975 | 26 W Fluorescent Work Light w/ Single Outlet
Item #101638193
  • Work Light
  • Natural Daylight Illumination
  • 2 Incandescent Bulbs
  • 26 w Total
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
SL-8908 | 101640053
Item #101640053
  • Work Light
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
SL-1005 | 101636601
Item #101636601
  • Work Light
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
  • Drop Ship Only
SL-1002 | 101630539
Item #101630539
  • Halogen Work Light
  • 500 W
  • 3' Cord
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
SL-2125 | Corded LED Work Light w/ Magnetic Hook
Item #102433145
  • Corded LED Work Light w/ Magnetic Hook
  • 60 LED's
  • 120 Lumens
  • Has a 25' 18/2 SJT Cord
  • Single Body Rocker Switch
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
SLR-2166 | 2-in-1 LED Work Light w/ Spot Light – Rechargeable
Item #101758583
  • Work Light with Spotlight in Handle LED Rechargeable Light
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
  • Drop Ship Only
SL-1082 | 101633958
Item #101633958
  • Halogen Work Light
  • 1500 W
  • 10' Cord
  • Tripod Tower
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
SL-300N4 | Clamp Light
Item #105056987
  • 5 in (127 mm) Height
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
SL-801 | 101629579
Item #101629579
  • 30 ft Cord Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
SL-935 | 13 W Fluorescent Work Light w/ Spotlight & Single Outlet
Item #104987743
  • FLorescent Work Light w/ Spot Light
  • 25' Cord
  • 13/3 AWG
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
SL-8904 | 101671060
Item #101671060
  • Quad-Tap Retractable Reel
  • 50, Long
  • 12/3 AWG
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
SL3015 | Battery Tools & Chargers
Item #104983763
  • Battery Tools & Chargers
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
SL-8903 | 101658705
Item #101658705
  • 50 ft Cord Length
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
  • Drop Ship Only
SL-425A | Incandescent Work Light w/ Metal Guard & Single Outlet
Item #105067383
  • Metal Shield Incandescent Utility Light
  • 12amp Ground Receptacle
  • Up to 75w
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bayco/Nightstick
NSR-2492 | 101492570
Item #101492570
  • Work Light
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Showing 1 - 16 of 16 items